This item is Discontinued.

Morse Jobber Length Drill, High Performance, Series 1361G, ImperialMetric, 101 mm Drill Size  Metric,  91832

Jobber Length Drill, High Performance, Series 1361G, ImperialMetric, 101 mm Drill Size Metric, (Discontinued)

  • Mfr # 91832
  • Zoro # G707998614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91832
Zoro #
G707998614
UPC #
686125918323
Country of Origin
France

Description

pMorse Jobber Length Drill, High Performance, Series 1361G, ImperialMetric, 101 mm Drill Size Metric, 03976 in Drill Size Decimal inch, 133 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Wide Land Parabolic Flute, 87 mm Flute Length, 101 mm Shank, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, TiN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.