This item is Discontinued.

Morse Jobber Length Drill, High Performance, Series 1361T, Imperial, 2964 Drill Size  Fraction, 04531 60352

Jobber Length Drill, High Performance, Series 1361T, Imperial, 2964 Drill Size Fraction, 04531 (Discontinued)

  • Mfr # 60352
  • Zoro # G907999558
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60352
Zoro #
G907999558
UPC #
686125603526
Country of Origin
France

Description

pMorse Jobber Length Drill, High Performance, Series 1361T, Imperial, 2964 in Drill Size Fraction, 04531 in Drill Size Decimal inch, 142 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Wide Land Parabolic Flute, 94 mm Flute Length, 2964 in Shank, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, TiAlN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.