This item is Discontinued.

Morse Jobber Length Drill, Series 1330A, Imperial, 1116 Drill Size  Fraction, 06875 Drill Size  Dec 12170

Jobber Length Drill, Series 1330A, Imperial, 1116 Drill Size Fraction, 06875 Drill Size Dec (Discontinued)

  • Mfr # 12170
  • Zoro # G008043549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12170
Zoro #
G008043549
UPC #
686125121709
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330A, Imperial, 1116 in Drill Size Fraction, 06875 in Drill Size Decimal inch, 758 in Overall Length, 558 in Cutting Depth, Standard Flute, 558 in Flute Length, 1116 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.