This item is Discontinued.

Morse Jobber Length Drill, Series 1330A, Imperial, 12 Drill Size  Fraction, 05 Drill Size  Decimal 12158

Jobber Length Drill, Series 1330A, Imperial, 12 Drill Size Fraction, 05 Drill Size Decimal (Discontinued)

  • Mfr # 12158
  • Zoro # G308023128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12158
Zoro #
G308023128
UPC #
686125121587
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330A, Imperial, 12 in Drill Size Fraction, 05 in Drill Size Decimal inch, 6 in Overall Length, 412 in Cutting Depth, Standard Flute, 412 in Flute Length, 12 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.