This item is Discontinued.

Morse Jobber Length Drill, Series 1330A, Imperial, 2764 Drill Size  Fraction, 04219 Drill Size  Dec 12153

Jobber Length Drill, Series 1330A, Imperial, 2764 Drill Size Fraction, 04219 Drill Size Dec (Discontinued)

  • Mfr # 12153
  • Zoro # G808023192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12153
Zoro #
G808023192
UPC #
686125121532
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330A, Imperial, 2764 in Drill Size Fraction, 04219 in Drill Size Decimal inch, 538 in Overall Length, 31516 in Cutting Depth, Standard Flute, 31516 in Flute Length, 2764 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.