This item is Discontinued.

Morse Jobber Length Drill, Series 1330A, Imperial, U Drill Size  Letter, 0368 Drill Size  Decimal inc 12147

Jobber Length Drill, Series 1330A, Imperial, U Drill Size Letter, 0368 Drill Size Decimal inc (Discontinued)

  • Mfr # 12147
  • Zoro # G108022987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12147
Zoro #
G108022987
UPC #
686125121471
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330A, Imperial, U Drill Size Letter, 0368 in Drill Size Decimal inch, 5 in Overall Length, 358 in Cutting Depth, Standard Flute, 358 in Flute Length, 0368 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.