This item is Discontinued.

Morse Jobber Length Drill, Series 1330G, Imperial, W Drill Size  Letter, 0386 Drill Size  Decimal inc 91477

Jobber Length Drill, Series 1330G, Imperial, W Drill Size Letter, 0386 Drill Size Decimal inc (Discontinued)

  • Mfr # 91477
  • Zoro # G408043170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91477
Zoro #
G408043170
UPC #
686125914776
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330G, Imperial, W Drill Size Letter, 0386 in Drill Size Decimal inch, 518 in Overall Length, 334 in Cutting Depth, Standard Flute, 334 in Flute Length, 0386 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.