This item is Discontinued.

Morse Jobber Length Drill, Series 1330G, Imperial, Z Drill Size  Letter, 0413 Drill Size  Decimal inc 91482

Jobber Length Drill, Series 1330G, Imperial, Z Drill Size Letter, 0413 Drill Size Decimal inc (Discontinued)

  • Mfr # 91482
  • Zoro # G708043269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91482
Zoro #
G708043269
UPC #
686125914820
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330G, Imperial, Z Drill Size Letter, 0413 in Drill Size Decimal inch, 514 in Overall Length, 378 in Cutting Depth, Standard Flute, 378 in Flute Length, 0413 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.