Jobber Length Drill, Series 1330L, Imperial, 716 Drill Size Fraction, 04375 Drill Size Deci

  • Mfr # 12057

  • Zoro # G108041902


product price:  $32.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12057
Zoro #
G108041902
UPC #
686125120573
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330L, Imperial, 716 in Drill Size Fraction, 04375 in Drill Size Decimal inch, 512 in Overall Length, Standard Flute, 4116 in Flute Length, 716 in Shank, Straight Shank, 118 deg Point, Standard Point, Left Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Aluminum and NonFerrous Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.