Jobber Length Drill, Series 1332, Imperial, X Drill Size Letter, 0397 Drill Size Decimal inch

  • Mfr # 11479

  • Zoro # G908043182


product price: $10.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11479
Zoro #
G908043182
UPC #
686125114794
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1332, Imperial, X Drill Size Letter, 0397 in Drill Size Decimal inch, 518 in Overall Length, 334 in Cutting Depth, Standard Flute, 334 in Flute Length, 0397 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.