This item is Discontinued.

Morse Jobber Length Drill, Series 1344, Imperial, 12 Drill Size  Fraction, 05 Drill Size  Decimal i 14137

Jobber Length Drill, Series 1344, Imperial, 12 Drill Size Fraction, 05 Drill Size Decimal i (Discontinued)

  • Mfr # 14137
  • Zoro # G208022993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14137
Zoro #
G208022993
UPC #
686125141370
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1344, Imperial, 12 in Drill Size Fraction, 05 in Drill Size Decimal inch, 6 in Overall Length, 412 in Cutting Depth, Slow Spiral Flute, 412 in Flute Length, 12 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Brass, Bronze, Hard Plastic and Hard Rubberp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.