This item is Discontinued.

Morse Jobber Length Drill, Series 1344, Imperial, 1332 Drill Size  Fraction, 04062 Drill Size  Deci 14130

Jobber Length Drill, Series 1344, Imperial, 1332 Drill Size Fraction, 04062 Drill Size Deci (Discontinued)

  • Mfr # 14130
  • Zoro # G608022951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14130
Zoro #
G608022951
UPC #
686125141301
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1344, Imperial, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal inch, 514 in Overall Length, 378 in Cutting Depth, Slow Spiral Flute, 378 in Flute Length, 1332 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Brass, Bronze, Hard Plastic and Hard Rubberp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.