This item is Discontinued.

Morse Jobber Length Drill, Series 1344, Imperial, 2564 Drill Size  Fraction, 03906 Drill Size  Deci 14127

Jobber Length Drill, Series 1344, Imperial, 2564 Drill Size Fraction, 03906 Drill Size Deci (Discontinued)

  • Mfr # 14127
  • Zoro # G608043123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14127
Zoro #
G608043123
UPC #
686125141271
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1344, Imperial, 2564 in Drill Size Fraction, 03906 in Drill Size Decimal inch, 518 in Overall Length, 334 in Cutting Depth, Slow Spiral Flute, 334 in Flute Length, 2564 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Brass, Bronze, Hard Plastic and Hard Rubberp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.