This item is Discontinued.

Morse Jobber Length Drill, Series 1355, Imperial, 12 Drill Size  Fraction, 05 Drill Size  Decimal i 13358

Jobber Length Drill, Series 1355, Imperial, 12 Drill Size Fraction, 05 Drill Size Decimal i (Discontinued)

  • Mfr # 13358
  • Zoro # G508022747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13358
Zoro #
G508022747
UPC #
686125133580
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1355, Imperial, 12 in Drill Size Fraction, 05 in Drill Size Decimal inch, 6 in Overall Length, 412 in Cutting Depth, Parabolic Flute, 412 in Flute Length, 12 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.