This item is Discontinued.

Morse Jobber Length Drill, Series 1355, Imperial, 1332 Drill Size  Fraction, 04062 Drill Size  Deci 13352

Jobber Length Drill, Series 1355, Imperial, 1332 Drill Size Fraction, 04062 Drill Size Deci (Discontinued)

  • Mfr # 13352
  • Zoro # G608043147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13352
Zoro #
G608043147
UPC #
686125133528
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1355, Imperial, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal inch, 514 in Overall Length, 378 in Cutting Depth, Parabolic Flute, 378 in Flute Length, 1332 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.