This item is Discontinued.

Morse Jobber Length Drill, Series 1355, Imperial, 38 Drill Size  Fraction, 0375 Drill Size  Decimal 13350

Jobber Length Drill, Series 1355, Imperial, 38 Drill Size Fraction, 0375 Drill Size Decimal (Discontinued)

  • Mfr # 13350
  • Zoro # G108041926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13350
Zoro #
G108041926
UPC #
686125133504
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1355, Imperial, 38 in Drill Size Fraction, 0375 in Drill Size Decimal inch, 5 in Overall Length, 358 in Cutting Depth, Parabolic Flute, 358 in Flute Length, 38 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.