This item is Discontinued.

Morse Jobber Length Drill, Series 1355G, Imperial, 3 Drill Size  Wire, 0213 Drill Size  Decimal inch 93280

Jobber Length Drill, Series 1355G, Imperial, 3 Drill Size Wire, 0213 Drill Size Decimal inch (Discontinued)

  • Mfr # 93280
  • Zoro # G608043338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93280
Zoro #
G608043338
UPC #
686125932800
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1355G, Imperial, 3 Drill Size Wire, 0213 in Drill Size Decimal inch, 334 in Overall Length, 212 in Cutting Depth, Parabolic Flute, 212 in Flute Length, 0213 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.