This item is Discontinued.

Morse Jobber Length Drill, Series 1355G, Imperial, 4 Drill Size  Wire, 0209 Drill Size  Decimal inch 93281

Jobber Length Drill, Series 1355G, Imperial, 4 Drill Size Wire, 0209 Drill Size Decimal inch (Discontinued)

  • Mfr # 93281
  • Zoro # G008041729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93281
Zoro #
G008041729
UPC #
686125932817
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1355G, Imperial, 4 Drill Size Wire, 0209 in Drill Size Decimal inch, 334 in Overall Length, 212 in Cutting Depth, Parabolic Flute, 212 in Flute Length, 0209 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, TiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.