This item is Discontinued.

Morse Jobber Length Drill, Series 1363, Imperial, 1132 Drill Size  Fraction, 03438 Drill Size  Deci 14269

Jobber Length Drill, Series 1363, Imperial, 1132 Drill Size Fraction, 03438 Drill Size Deci (Discontinued)

  • Mfr # 14269
  • Zoro # G408043804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14269
Zoro #
G408043804
UPC #
686125142698
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1363, Imperial, 1132 in Drill Size Fraction, 03438 in Drill Size Decimal inch, 434 in Overall Length, 3716 in Cutting Depth, High Spiral Flute, 3716 in Flute Length, 1132 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Aluminum, Copper, Magnesium, Plastic, Soft Steel and Zincp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.