This item is Discontinued.

Morse Jobber Length Drill, Series 1363, Imperial, 2764 Drill Size  Fraction, 04219 Drill Size  Deci 14282

Jobber Length Drill, Series 1363, Imperial, 2764 Drill Size Fraction, 04219 Drill Size Deci (Discontinued)

  • Mfr # 14282
  • Zoro # G108043944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14282
Zoro #
G108043944
UPC #
686125142827
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1363, Imperial, 2764 in Drill Size Fraction, 04219 in Drill Size Decimal inch, 538 in Overall Length, 31516 in Cutting Depth, High Spiral Flute, 31516 in Flute Length, 2764 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Aluminum, Copper, Magnesium, Plastic, Soft Steel and Zincp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.