This item is Discontinued.

Morse Jobber Length Drill, Series 1363, Imperial, 38 Drill Size  Fraction, 0375 Drill Size  Decimal 14274

Jobber Length Drill, Series 1363, Imperial, 38 Drill Size Fraction, 0375 Drill Size Decimal (Discontinued)

  • Mfr # 14274
  • Zoro # G708043962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14274
Zoro #
G708043962
UPC #
686125142742
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1363, Imperial, 38 in Drill Size Fraction, 0375 in Drill Size Decimal inch, 5 in Overall Length, 358 in Cutting Depth, High Spiral Flute, 358 in Flute Length, 38 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Aluminum, Copper, Magnesium, Plastic, Soft Steel and Zincp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.