This item is Discontinued.

Morse Jobber Length Drill, Series 1422, 1532 Drill Size  Fraction, 04688 Drill Size  Decimal inch,  15006

Jobber Length Drill, Series 1422, 1532 Drill Size Fraction, 04688 Drill Size Decimal inch, (Discontinued)

  • Mfr # 15006
  • Zoro # G908043748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15006
Zoro #
G908043748
UPC #
686125150068
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1422, 1532 in Drill Size Fraction, 04688 in Drill Size Decimal inch, 534 in Overall Length, 4516 in Cutting Depth, 4516 in Flute Length, 38 in Shank, Reduced Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.