This item is Discontinued.

Morse Jobber Length Drill, Series 1422, 2764 Drill Size  Fraction, 04219 Drill Size  Decimal inch,  15003

Jobber Length Drill, Series 1422, 2764 Drill Size Fraction, 04219 Drill Size Decimal inch, (Discontinued)

  • Mfr # 15003
  • Zoro # G508043735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15003
Zoro #
G508043735
UPC #
686125150037
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1422, 2764 in Drill Size Fraction, 04219 in Drill Size Decimal inch, 538 in Overall Length, 31516 in Cutting Depth, 31516 in Flute Length, 38 in Shank, Reduced Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.