This item is Discontinued.

Morse Jobber Length Drill, Series 1422, 2964 Drill Size  Fraction, 04531 Drill Size  Decimal inch,  15005

Jobber Length Drill, Series 1422, 2964 Drill Size Fraction, 04531 Drill Size Decimal inch, (Discontinued)

  • Mfr # 15005
  • Zoro # G508043728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15005
Zoro #
G508043728
UPC #
686125150051
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1422, 2964 in Drill Size Fraction, 04531 in Drill Size Decimal inch, 558 in Overall Length, 4316 in Cutting Depth, 4316 in Flute Length, 38 in Shank, Reduced Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.