This item is Discontinued.

Morse Jobber Length Drill, Series 5330, Imperial, 1964 Drill Size  Fraction, 02969 Drill Size  Deci 50412

Jobber Length Drill, Series 5330, Imperial, 1964 Drill Size Fraction, 02969 Drill Size Deci (Discontinued)

  • Mfr # 50412
  • Zoro # G608022876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50412
Zoro #
G608022876
UPC #
686125504120
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 5330, Imperial, 1964 in Drill Size Fraction, 02969 in Drill Size Decimal inch, 438 in Overall Length, 3116 in Cutting Depth, Standard Flute, 3116 in Flute Length, 1964 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Cutting Edge, No Through Coolant YesNo, Bright, Applicable Materials Cast Iron, NonFerrous Metals, Composites, Hard Plastic, Fiberglass and Abrasive NonFerrous Metalsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.