This item is Discontinued.

Morse Jobber Length Drill, Series 5330, Imperial, 38 Drill Size  Fraction, 0375 Drill Size  Decimal 50425

Jobber Length Drill, Series 5330, Imperial, 38 Drill Size Fraction, 0375 Drill Size Decimal (Discontinued)

  • Mfr # 50425
  • Zoro # G208023181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50425
Zoro #
G208023181
UPC #
686125504250
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 5330, Imperial, 38 in Drill Size Fraction, 0375 in Drill Size Decimal inch, 5 in Overall Length, 358 in Cutting Depth, Standard Flute, 358 in Flute Length, 38 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Cutting Edge, No Through Coolant YesNo, Bright, Applicable Materials Cast Iron, NonFerrous Metals, Composites, Hard Plastic, Fiberglass and Abrasive NonFerrous Metalsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.