This item is Discontinued.

Morse Jobber Length Drill, Series 5330, Imperial, 716 Drill Size  Fraction, 04375 Drill Size  Decim 50434

Jobber Length Drill, Series 5330, Imperial, 716 Drill Size Fraction, 04375 Drill Size Decim (Discontinued)

  • Mfr # 50434
  • Zoro # G408041947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50434
Zoro #
G408041947
UPC #
686125504342
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 5330, Imperial, 716 in Drill Size Fraction, 04375 in Drill Size Decimal inch, 512 in Overall Length, 416 in Cutting Depth, Standard Flute, 416 in Flute Length, 716 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Cutting Edge, No Through Coolant YesNo, Bright, Applicable Materials Cast Iron, NonFerrous Metals, Composites, Hard Plastic, Fiberglass and Abrasive NonFerrous Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.