This item is Discontinued.

Morse Jobber Length Drill, Series 5330, Imperial, 932 Drill Size  Fraction, 02812 Drill Size  Decim 50409

Jobber Length Drill, Series 5330, Imperial, 932 Drill Size Fraction, 02812 Drill Size Decim (Discontinued)

  • Mfr # 50409
  • Zoro # G008043938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50409
Zoro #
G008043938
UPC #
686125504090
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 5330, Imperial, 932 in Drill Size Fraction, 02812 in Drill Size Decimal inch, 414 in Overall Length, 21516 in Cutting Depth, Standard Flute, 21516 in Flute Length, 932 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Cutting Edge, No Through Coolant YesNo, Bright, Applicable Materials Cast Iron, NonFerrous Metals, Composites, Hard Plastic, Fiberglass and Abrasive NonFerrous Metalsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.