This item is Discontinued.

Morse Jobber Length Drill, Series 5330, Imperial, 964 Drill Size  Fraction, 01406 Drill Size  Decim 50362

Jobber Length Drill, Series 5330, Imperial, 964 Drill Size Fraction, 01406 Drill Size Decim (Discontinued)

  • Mfr # 50362
  • Zoro # G608043932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50362
Zoro #
G608043932
UPC #
686125503628
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 5330, Imperial, 964 in Drill Size Fraction, 01406 in Drill Size Decimal inch, 278 in Overall Length, 134 in Cutting Depth, Standard Flute, 134 in Flute Length, 964 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Cutting Edge, No Through Coolant YesNo, Bright, Applicable Materials Cast Iron, NonFerrous Metals, Composites, Hard Plastic, Fiberglass and Abrasive NonFerrous Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.