This item is Discontinued.

Morse Jobber Length Drill, Standard Length, Series 5374, Imperial, N Drill Size  Letter, 0302 Drill Si 51113

Jobber Length Drill, Standard Length, Series 5374, Imperial, N Drill Size Letter, 0302 Drill Si (Discontinued)

  • Mfr # 51113
  • Zoro # G108043890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51113
Zoro #
G108043890
UPC #
686125511135
Country of Origin
United States

Description

pMorse Jobber Length Drill, Standard Length, Series 5374, Imperial, N Drill Size Letter, 0302 in Drill Size Decimal inch, 334 in Overall Length, 238 in Cutting Depth, Standard Flute, 238 in Flute Length, 0302 in Shank, Straight Shank, 118 deg Point, Split Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Aluminum, Cast Iron, NonFerrous Alloy and Plasticp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.