This item is Discontinued.

Morse Jobber Length Drill, Standard Length, Series 5374, Imperial, P Drill Size  Letter, 0323 Drill Si 51116

Jobber Length Drill, Standard Length, Series 5374, Imperial, P Drill Size Letter, 0323 Drill Si (Discontinued)

  • Mfr # 51116
  • Zoro # G908043922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51116
Zoro #
G908043922
UPC #
686125511166
Country of Origin
United States

Description

pMorse Jobber Length Drill, Standard Length, Series 5374, Imperial, P Drill Size Letter, 0323 in Drill Size Decimal inch, 334 in Overall Length, 238 in Cutting Depth, Standard Flute, 238 in Flute Length, 0323 in Shank, Straight Shank, 118 deg Point, Split Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Aluminum, Cast Iron, NonFerrous Alloy and Plasticp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.