This item is Discontinued.

Morse Jobber Length Drill, Standard Length, Series 5374, ImperialMetric, 125 mm Drill Size  Metric, 0 50999

Jobber Length Drill, Standard Length, Series 5374, ImperialMetric, 125 mm Drill Size Metric, 0 (Discontinued)

  • Mfr # 50999
  • Zoro # G608041853
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50999
Zoro #
G608041853
UPC #
686125509996
Country of Origin
United States

Description

pMorse Jobber Length Drill, Standard Length, Series 5374, ImperialMetric, 125 mm Drill Size Metric, 04921 in Drill Size Decimal inch, 434 in Overall Length, 3 in Cutting Depth, Standard Flute, 3 in Flute Length, 125 mm Shank, Straight Shank, 118 deg Point, Split Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Aluminum, Cast Iron, NonFerrous Alloy and Plasticp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.