This item is Discontinued.

Morse Jobber Length Drill, Standard Length, Series 5374, ImperialMetric, 75 mm Drill Size  Metric, 02 50989

Jobber Length Drill, Standard Length, Series 5374, ImperialMetric, 75 mm Drill Size Metric, 02 (Discontinued)

  • Mfr # 50989
  • Zoro # G208041956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50989
Zoro #
G208041956
UPC #
686125509897
Country of Origin
United States

Description

pMorse Jobber Length Drill, Standard Length, Series 5374, ImperialMetric, 75 mm Drill Size Metric, 02953 in Drill Size Decimal inch, 334 in Overall Length, 238 in Cutting Depth, Standard Flute, 238 in Flute Length, 75 mm Shank, Straight Shank, 118 deg Point, Split Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Aluminum, Cast Iron, NonFerrous Alloy and Plasticp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.