This item is Discontinued.

Morse Jobber Length Drill, Standard Length, Series 5374T, Imperial, 332 Drill Size  Fraction, 00938 92112

Jobber Length Drill, Standard Length, Series 5374T, Imperial, 332 Drill Size Fraction, 00938 (Discontinued)

  • Mfr # 92112
  • Zoro # G708043900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92112
Zoro #
G708043900
UPC #
686125921125
Country of Origin
United States

Description

pMorse Jobber Length Drill, Standard Length, Series 5374T, Imperial, 332 in Drill Size Fraction, 00938 in Drill Size Decimal inch, 2 in Overall Length, 1 in Cutting Depth, Standard Flute, 1 in Flute Length, 332 in Shank, Straight Shank, 118 deg Point, Split Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, TiAlN Coated, Applicable Materials Aluminum, Cast Iron, NonFerrous Alloy and Plasticp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.