This item is Discontinued.

Morse Jobber Length Drill, Standard Length, Series 5374T, ImperialMetric, 5 mm Drill Size  Metric, 019 92157

Jobber Length Drill, Standard Length, Series 5374T, ImperialMetric, 5 mm Drill Size Metric, 019 (Discontinued)

  • Mfr # 92157
  • Zoro # G708043399
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92157
Zoro #
G708043399
UPC #
686125921576
Country of Origin
United States

Description

pMorse Jobber Length Drill, Standard Length, Series 5374T, ImperialMetric, 5 mm Drill Size Metric, 01969 in Drill Size Decimal inch, 3 in Overall Length, 134 in Cutting Depth, Standard Flute, 134 in Flute Length, 5 mm Shank, Straight Shank, 118 deg Point, Split Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, TiAlN Coated, Applicable Materials Aluminum, Cast Iron, NonFerrous Alloy and Plasticp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.