This item is Discontinued.

Morse Jobber Length Drill, Type J Aircraft Heavy Duty, Series 2330T, 3164 Drill Size  Fraction, 04844 93862

Jobber Length Drill, Type J Aircraft Heavy Duty, Series 2330T, 3164 Drill Size Fraction, 04844 (Discontinued)

  • Mfr # 93862
  • Zoro # G308043546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93862
Zoro #
G308043546
UPC #
686125938628
Country of Origin
United States

Description

pMorse Jobber Length Drill, Type J Aircraft Heavy Duty, Series 2330T, 3164 in Drill Size Fraction, 04844 in Drill Size Decimal inch, 578 in Overall Length, 438 in Cutting Depth, Standard Flute, 438 in Flute Length, 3164 in Shank, Straight Shank, 135 deg Point, Split Point, M42 Cobalt Cutting Edge, M42 Cobalt, AlTiN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel, Stainless Steel and Other Difficult to Drill Materialsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.