This item is Discontinued.

Morse Jobber Length Drill, Type J Aircraft Heavy Duty, Series 2332T, L Drill Size  Letter, 029 Drill S 93835

Jobber Length Drill, Type J Aircraft Heavy Duty, Series 2332T, L Drill Size Letter, 029 Drill S (Discontinued)

  • Mfr # 93835
  • Zoro # G708043535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93835
Zoro #
G708043535
UPC #
686125938352
Country of Origin
United States

Description

pMorse Jobber Length Drill, Type J Aircraft Heavy Duty, Series 2332T, L Drill Size Letter, 029 in Drill Size Decimal inch, 414 in Overall Length, 21516 in Cutting Depth, Standard Flute, 21516 in Flute Length, 029 in Shank, Straight Shank, 135 deg Point, Split Point, M42 Cobalt Cutting Edge, M42 Cobalt, AlTiN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel, Stainless Steel and Other Difficult to Drill Materialsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.