This item is Discontinued.

Morse Jobber Length Drill, Type J Aircraft Heavy Duty, Series 2332T, R Drill Size  Letter, 0339 Drill 93844

Jobber Length Drill, Type J Aircraft Heavy Duty, Series 2332T, R Drill Size Letter, 0339 Drill (Discontinued)

  • Mfr # 93844
  • Zoro # G108043326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93844
Zoro #
G108043326
UPC #
686125938444
Country of Origin
United States

Description

pMorse Jobber Length Drill, Type J Aircraft Heavy Duty, Series 2332T, R Drill Size Letter, 0339 in Drill Size Decimal inch, 434 in Overall Length, 3716 in Cutting Depth, Standard Flute, 3716 in Flute Length, 0339 in Shank, Straight Shank, 135 deg Point, Split Point, M42 Cobalt Cutting Edge, M42 Cobalt, AlTiN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel, Stainless Steel and Other Difficult to Drill Materialsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.