This item is Discontinued.

Morse Masonry Drill, Regular, Series 5463, 78 Dia, 6 Overall Length, 4 Cutting Depth, 4 Flute Length 53416

Masonry Drill, Regular, Series 5463, 78 Dia, 6 Overall Length, 4 Cutting Depth, 4 Flute Length (Discontinued)

  • Mfr # 53416
  • Zoro # G308045144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53416
Zoro #
G308045144
UPC #
686125534165
Country of Origin
United States

Description

pMorse Masonry Drill, Regular, Series 5463, 78 in Dia, 6 in Overall Length, 4 in Cutting Depth, 4 in Flute Length, 12 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Cutting Edge, HSS, Black Oxide, Applicable Materials Brick, Stone, Concrete, Slate and Plasterp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.