This item is Discontinued.

Morse Masonry Drill, Series 5464, 1 Dia, 6 Overall Length, 4 Cutting Depth, 4 Flute Length, 12 Shan 53470

Masonry Drill, Series 5464, 1 Dia, 6 Overall Length, 4 Cutting Depth, 4 Flute Length, 12 Shan (Discontinued)

  • Mfr # 53470
  • Zoro # G608045271
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53470
Zoro #
G608045271
UPC #
686125534707
Country of Origin
United States

Description

pMorse Masonry Drill, Series 5464, 1 in Dia, 6 in Overall Length, 4 in Cutting Depth, 4 in Flute Length, 12 in Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Cutting Edge, HSS, Black Oxide, Applicable Materials Brick, Stone, Concrete, Slate and Plasterp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.