This item is Discontinued.

Morse Masonry Drill, Series 5464, 716 Dia, 4 Overall Length, 212 Cutting Depth, 212 Flute Length 53459

Masonry Drill, Series 5464, 716 Dia, 4 Overall Length, 212 Cutting Depth, 212 Flute Length (Discontinued)

  • Mfr # 53459
  • Zoro # G208045145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53459
Zoro #
G208045145
UPC #
686125534592
Country of Origin
United States

Description

pMorse Masonry Drill, Series 5464, 716 in Dia, 4 in Overall Length, 212 in Cutting Depth, 212 in Flute Length, 14 in Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Cutting Edge, HSS, Black Oxide, Applicable Materials Brick, Stone, Concrete, Slate and Plasterp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.