Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK21200L
Zoro #
G7465132
UPC #
050326168038
Country of Origin
United States
Dimensions
Saw Sizes Included
3/4", 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-3/4"
Thread Size
1/2"-20, 5/8"-18
Shank Size
1/4 in Hex, 3/8 in Hex, 7/16 in Hex
Max. Cutting Depth
1 1/2 in
Pilot Drill Size
1/4 in dia x 3 1/16 in L, 1/4 in dia x 4 5/16 in L
Range of Saw Sizes
3/4" to 4-3/4"
Saw Dia.
3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/8 in, 4 3/4 in
Details
Application
Stainless Steel, Machinable Metal, Steel, Nail-Embedded Wood and Plastics
Tooth Material
Bi-Metal
Number of Pieces
14
Replacement Arbor No.
Mfr. No. M34C, M45PC, or M24C
Includes
(3) Arbors
Replacement Pilot Drill No.
Mfr. No. TACPD4S, TACPD4
Impact Rated
No
Teeth per Inch
5
Primary Saw Application
Metal
Arbor Design
Included
Item
Electricians Hole Saw Kit
Hole Saw Product Grouping
Hole Saw Kits
Description
Electricians Hole Saw Kit, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L, 1/4 in dia x 4 5/16 in L, Number of Pieces 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.