Model 153 2-Wheel Drum Truck - Polyolefin Wheels - 1000 Lb. Capacity
- Mfr # 153
- Zoro # G005923110
product price:Â
$
776.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 153
- Zoro #
- G005923110
- UPC #
- -
- Country of Origin
- United States
Description
Morse 2 wheel drum truck - polyolefin wheels - 1000 lbs. Capacity this drum truck has a trim, tough, all steel, welded construction for strength. It provides you with ease of use at a low price. A drum truck is a different device than a platform hand truck. Engage the upper drum rim with the chine hook, then pivot back to fit the two "toes" of the drum truck under the curvature of your drum to support it. Hand truck capacity: 1000 lb. (454 kg). 2-wheel drum truck is designed to handle 55-gallon (114 to 208 liter) steel, plastic or fiber drums with an upper rim 30-gallon (114 liter) drum at least 30" (76.2 cm) tall "over pack" or "salvage drum"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.