Shop MORSE
Create Account
Model 155 2-Wheel Drum Truck with Hand-Stand - 1000 Lb. Capacity
- Mfr # 155
- Zoro # G805923129
product price:Â
$
940.99
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
- 155
- Zoro #
- G805923129
- UPC #
- -
- Country of Origin
- United States
Description
Morse 2-wheel drum truck with hand stand - 1000 lbs. Capacity this drum truck stands by itself for space saving storage. It is light in weight, but tough enough to handle a 1000 lb. (454 kg) load. A footrest helps in loading and supports a loaded drum truck. It rolls easily and quietly on 10" x 2.5" (25.4 x 6.35 cm) rubber mold-on wheels. Capacity of 1000 lb. (454 kg) model 155 handstand drum truck is designed to move 30 to 55 gallon (114 to 208 liter) drum overpack or salvage drum