MORcinch Bracket Kit 4556-P for 31" - 39"H Drum for Rimless Plastic Drum
- Mfr # 4556-P
- Zoro # G405992334
product price:Â
$
388.99
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
- 4556-P
- Zoro #
- G405992334
- UPC #
- -
- Country of Origin
- United States
Description
Morse morcinch bracket assembly kit - adjusts for 31" to 39" tall drum required for rimless plastic drum for your plastic drum that lacks a top rim, the bracket assembly is necessary. Also recommended to more securely hold a fiber drum. It provides a brace at top and bottom of your drum to prevent it from slipping in the holder, and adjusts to handle a drum from 31" to 39" (79 to 99 cm) tall. can fit on forklift-karriers (285 series), kontrol-karriers (185 series), hydra-lift karriers (410 or 400 series), or vertical-lift drum pourers (510, 520, 515 and 525 series).