This item is Discontinued.

Morse NC Spotting Drill, Series 1440T, 316 Diameter, 2 Overall Length, 34 Cutting Depth, 2 Flutes, 3 92948

NC Spotting Drill, Series 1440T, 316 Diameter, 2 Overall Length, 34 Cutting Depth, 2 Flutes, 3 (Discontinued)

  • Mfr # 92948
  • Zoro # G908046787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92948
Zoro #
G908046787
UPC #
686125929480
Country of Origin
United States

Description

pMorse NC Spotting Drill, Series 1440T, 316 in Diameter, 2 in Overall Length, 34 in Cutting Depth, 2 Flutes, 34 in Flute Length, 316 in Shank, Straight Shank, 90 deg Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, AlTiN Coated, Applicable Materials Tough, High Tensile Strength Materialsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.