This item is Discontinued.

Morse O Ring Riveted Roller Chain 10ft, 100XLO 10 FT 100XLO 10 FT

O Ring Riveted Roller Chain 10ft, 100XLO 10 FT (Discontinued)

  • Mfr # 100XLO 10 FT
  • Zoro # G5009056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100XLO 10 FT
Zoro #
G5009056
UPC #
662460388342
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
100
Chain Roller Dia.
0.75 in
Chain Pin Dia.
0.375 in
Pin Length (In.)
1.83 in
Pin Link Plate Thickness
0.156 in
Overall Height
3.7 in
Overall Length
10 FT
Length (In.)
17 in
Overall Width
10.3 in

Details

Chain Link Material
Carbon Steel
Industry Chain Pitch
1.25 in
Number of Strands
1
Item
Roller Chain
Type
O Ring
Tensile Strength
22000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.