Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Pilot Drill Bit, 1/4 In. MPD4SCT01

Pilot Drill Bit, 1/4 In. (Discontinued)

  • Mfr # MPD4SCT01
  • Zoro # G2487606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPD4SCT01
Zoro #
G2487606
UPC #
050326140874
Country of Origin
China

Dimensions

Overall Length
2 7/8 in
Shank Size
1/4"
Pilot Drill Size
1/4" dia. x 2-7/8" L

Details

Item
Pilot Drill Bit
Material
Carbide Tipped
For Use With
Mfr. No. M34CT, M45PCT
Replacement Pilot Drill No.
Mfr. No. MPD4SCT01
Hole Saw Product Grouping
Hole Saw Accessories
Shank Shape
Round w/1 Flat

Description

Pilot Drill Bit, Material Carbide Tipped, Replacement Pilot Drill No. Mfr. No. MPD4SCT01, Overall Length 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.