This item is Discontinued.

Morse Pilot Drill Bit, 1/4in. Shank, HSS MPD401

Pilot Drill Bit, 1/4in. Shank, HSS (Discontinued)

  • Mfr # MPD401
  • Zoro # G2004725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPD401
Zoro #
G2004725
UPC #
050326140775
Country of Origin
United States

Dimensions

Overall Length
4 5/16 in
Pilot Drill Size
1/4" dia. x 4-5/16" L
Shank Size
1/4"

Details

Item
Pilot Drill Bit
For Use With
Mfr. No. M24K, M44K, M44, M45, M45P, M55P
Hole Saw Product Grouping
Hole Saw Accessories
Replacement Pilot Drill No.
Mfr. No. MPD401
Shank Shape
Round w/3 Flats
Material
High Speed Steel
Application
Hole Saws Arbors

Description

Pilot Drill Bit, Material High Speed Steel, Replacement Pilot Drill No. Mfr. No. MPD401, Overall Length 4 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.