This item is Discontinued.

Morse Pipe Tap, Dryseal High Performance Spiral Flute, Series 2099, Imperial, 1214, NPTF, 15 deg Helix 36255

Pipe Tap, Dryseal High Performance Spiral Flute, Series 2099, Imperial, 1214, NPTF, 15 deg Helix (Discontinued)

  • Mfr # 36255
  • Zoro # G807993052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36255
Zoro #
G807993052
UPC #
686125362553
Country of Origin
United States

Description

pMorse Pipe Tap, Dryseal High Performance Spiral Flute, Series 2099, Measurement System Imperial, 1214, NPTF, 15 deg Helix Angle, Tapered Chamfer, 138 in Thread Length, 31516 in Overall Length, 4 Flutes, Right Hand Cutting, 2332 in Tap Drill, HSS, Surface Treated Steam Oxidep

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.